Beli valves asahi av di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Asahi AV Ball Valve Type 21Alpha Flanged End (Katup)Deskripsi:-Since it has a top flange, it is easy to change from a manual valve to an automatic valve.-Since it is equipped with a bottom stand, it can be easily fixed to a mount, a panel, etc.-By adopting a double O ring for the stem, durability and sealability are improved.-Since the upper O-ring groove is designed to be deeper than the lower O-ring groove, even if the stem breaks, the groove on the upper breaks first and there is no liquid outflow inside. -Various factories including pharmaceutical product, steel manufacturing and foods.atribut:
- PVC Pipe Nominal Diameter: 50
- Dimension L: 234mm
- Fluid Temperature: 0 to 50°C
- Dimensions h: 168.5mm
- Material: Hard PVC (U-PVC)
- Maximum Working Pressure: 1.0MPa
- Asahi AV Ball Valve 21 Type Flange TypeDeskripsi:General-purpose ball valve, flange type.
- Asahi AV Ball Valve Type 21 Screw-In TypeDeskripsi:General-purpose ball valve, screw-in type.atribut:
- Fluid Temperature (°C): 0-50
- Material (Seal): EPDM
- Handle Shape: T type
- Connection: Rc
- Material: U-PVC
- Shape: straight
- Type: Ball valve
- Asahi AV PVC Ball Valveatribut:
- Material: Hard vinyl chloride (U-PVC)
- Maximum Working Pressure (MPa): 1
- Fluid Temperature (°C): 0-50
- Asahi AV Ball Valve 21 Type, 21 Alpha Type Socket TypeDeskripsi:General-purpose ball valve, adhesive type.atribut:
- Material (Seal): EPDM
- Connection: Plug-in
- Fluid Temperature (°C): 0-50
- Shape: straight
- Asahi AV Butterfly Valve Type 57 (Katup Kupu-Kupu)Deskripsi:Improved long-term performance Easy to change the all-resin operation method. The opening and closing direction of the handle lever can be changed. Excellent operability and safety.atribut:
- Connector: Wafer
- Dimension A1 (mm): 167
- Dimension D2 (mm): 122
- Dimensions a2 (mm): 64
- Material (Main Unit): U-PVC
- Maximum Operating Pressure (MPa): 1.0 (10.2kgf/cm²)
- Operating Temperature Range (°C): 0-50
- Standard: JIS10K
- SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)Deskripsi:Gate Valve SUS403 Class 10K Flange Type dengan spesifikasi ukuran 2,5-6 Inch adalah katup dari Brand SHOWA untuk kebutuhan industri dan bisnis andaatribut:
- Item Code: 192-2
- Material: FCD450-10 (Body) CAC406(BC6) or SUS403 (Trim)
- Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
- Standard: JIS
- GF PVC Ball Valveatribut:
- Material (O-Rings): EPDM
- Maximum Working Pressure (MPa): 1
- Operating Temperature Range (°C): 0-60
- Dulux Wall Paint Weathershield Core 20L (Cat Dinding / Tembok)Deskripsi:Dulux Weathershield adalah cat bermutu tinggi khusus untuk eksterior, berbahan dasar air. Dibuat dari 100% bahan acrylic untuk dinding luar yang baru atau sudah pernah dicat sebelumnya. Deskripsi Aplikasi Rol, atau kuas atau spray.atribut:
- Drying Time (hour): 1-2
- Finishing: Matt
- Theoretical Spread (m²/L): 12-13
- Dulux Wall Paint Weathershield Core 2.5L (Cat Dinding / Tembok)Deskripsi:Dulux Weathershield adalah cat bermutu tinggi khusus untuk eksterior, berbahan dasar air. Dibuat dari 100% bahan acrylic untuk dinding luar yang baru atau sudah pernah dicat sebelumnya.Petunjuk Penggunaan: Rol, atau kuas atau spray
- ASAHI Check ValvesDeskripsi:PVC (polyvinyl chloride) check valves have corrosion- and chemical-resistant bodies that withstand cold to moderate temperatures.atribut:
- UNSPSC: 40141618
- Application - Valves: General Purpose
- Body Material - Valves: PVC
- Connection Type: Socket x Socket
- Cracking Pressure: 1
- Flow Design: Single
- Full Flow - Valves: No
- Item - Check Valves: Check Valve
- Max. Steam Pressure - Valves: Not Rated
- Max. Water Pressure - Valves (psi): 150 @120°F
- Maximum Temperature - Valves (°F): 120
- Mechanism and Body Design: Inline Ball
- Minimum Valve Temperature (°F): 30
- Mounting Orientation: Horizontal; Vertical
- Standards: ASTM D1784 Cell Class 12454A; NSF-61
- Valve Body Material: PVC
- FESTO Solenoid Valve Air Classic (Katup Solenoid)Deskripsi:- Compact universal valve - Connection technology via electrical connecting plate (E-box) - High flow rate relative to its size - In-line valves can be used as individual valves or manifold valvesatribut:
- Valve Size (mm): 5
- Flow Direction: Non-reversible
- Operating Pressure (bar): 2 to 10
- Ambient Temperature (°C): -5 to 40
- Valve Function: 5/2-way, Monostable
- Actuation Type: Electric
- Lap: Underlap
- Manual override: Non-detenting
- Mounting Position: Optional
- Operating Pressure (MPa) : 0.2 to 1
- Pilot Air Supply: Internal
- Pneumatic working port: G1/8
- Reset Method: Mechanical Spring
- Sealing Principle: Soft
- Standard Nominal Flow Rate (L/minute): 750
- Symbol: 991035
- Type of Piloting: Pilot actuated
- Width (mm): 26
- Onda PVC Valve (Stop Kran)Deskripsi:Sebagai pembuka dan penutup aliran air pada pipa. Terdapat ulir/drat di dalam bodyatribut:
- Material: PVC
- SAMBO PVC Ball Valveatribut:
- Pressure (kg/cm): 5
- NEW FLOW Thread Type Diaphragm SealDeskripsi:DT110 diaphragm seal is designed to be used in highly viscous process media such as pulp, paper, waste water treatment, and plastic/chemical process industries. DT110 is easy to assemble with pressure gauges, pressure switches, and pressure instruments.atribut:
- Instrument Connection (Female) (inch): 1/2 NPT
Daftar Harga valves asahi av Terbaru October 2026
| Asahi AV Ball Valve Type 21Alpha Flanged End (Katup) | Rp4.299.900 |
| Asahi AV Ball Valve 21 Type Flange Type | Rp759.900 |
| Asahi AV Ball Valve Type 21 Screw-In Type | Rp419.900 |
| Asahi AV PVC Ball Valve | Rp439.900 |
| Asahi AV Ball Valve 21 Type, 21 Alpha Type Socket Type | Rp569.900 |
| Asahi AV Butterfly Valve Type 57 (Katup Kupu-Kupu) | Rp6.199.900 |
| SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup) | Rp9.199.900 |
| GF PVC Ball Valve | Rp359.900 |
| Dulux Wall Paint Weathershield Core 20L (Cat Dinding / Tembok) | Rp4.099.900 |
| Dulux Wall Paint Weathershield Core 2.5L (Cat Dinding / Tembok) | Rp559.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/P102601606-1.jpg)




/erP110052531-1.jpg)
%20Gate%20Valve%20SUS403%20Class%2010K%20Flange%20Type%20(Katup)/2aP102180082-2.jpg)

/Dulux%20Wall%20Paint%20Weathershield%20Core%2020L%20(Cat%20Dinding%20%2F%20Tembok)/qxP103457969-1.jpg)
/Dulux%20Wall%20Paint%20Weathershield%20Core%202_5L%20(Cat%20Dinding%20%2F%20Tembok)/jqP107920710-1.jpg)
/ASAHI%20Check%20Valves/llP109401777-1.jpg)


/rcP103467984-12.jpg)
/kcP106799732-1.jpg)



/7iP103081270-4.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)